Motion
08834166902

NORTON ABRASIVES
08834166902

Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, P120 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923846
MFR #08834166902
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166902

Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, P120 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923846
MFR #08834166902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
08834166902 TY2 2" 120 ARB POWERLOCK DIS
  • Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Cool running; good choice for grinding exotic alloys
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 120 and 150 grit are recommended for light deburring and cleaning
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    HC
  • Max Rpm
    30000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834166902
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought