Motion
08834166911

NORTON ABRASIVES
08834166911

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, P36 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923847
MFR #08834166911
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166911

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, P36 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923847
MFR #08834166911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
08834166911 TY2 3" 36 ARB ALO-PLUS POWER
  • Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Cool running; good choice for grinding exotic alloys
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 24 and 36 grit are recommended for heavy stock removal
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P36
  • Backing Material
    HC
  • Max Rpm
    20000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834166911
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought