1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834166974
Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, P100 Grit, 30000 RPM, 50 Per Pack
MI ITEM #
03923855
MFR #
08834166974
Price
$3.06
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834166974
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834166974
Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, P100 Grit, 30000 RPM, 50 Per Pack
MI ITEM #
03923855
MFR #
08834166974
Mfr description
08834166974 TY2 3" 100 ARB FLXEDG POWERL
Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
Flexible design (outer 3/8 in. edge is more flexible than rest of disc) for softer metals where standard flexible discs can gouge; ideal for contour grinding of structural pieces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.06
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
3 in
Details
Abrasive Material
Ceramic Alumina
Abrasive Type
Quick-Change Cloth Disc
Backing Material
HC
Disc Color
Brown
Grit Number
P100
Manufacturer Package Quantity
50
Max Rpm
30000 rpm
UPC_NO
08834166974
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items