Motion
08834167018

NORTON ABRASIVES
08834167018

Quick Change Disc - 1-1/2 in Disc Dia, Zirconia Alumina, 50 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923864
MFR #08834167018
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167018

Quick Change Disc - 1-1/2 in Disc Dia, Zirconia Alumina, 50 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923864
MFR #08834167018

Mfr description
08834167018 R801 TY1 '1-1/2 50 ZYR ZIRC-
  • Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on stainless steels and hard to grind materials
  • Durable, Y-wt., 2-ply polyester/cotton blend back stands up to demanding applications
  • Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    PE
  • Disc Color
    Green
  • Grit Number
    50
  • Manufacturer Package Quantity
    100
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834167018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)