Overview
Mfr description
08834167024 R801 TY1 '2" 40 ZYR ZIRC-PLU
- Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on stainless steels and hard to grind materials
- Durable, Y-wt., 2-ply polyester/cotton blend back stands up to demanding applications
- Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
- 40 and 50 grit are recommended for medium stock removal and edge chamfering
- Ty TP/I fit snap-on/snap-off plastic attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number40
- Backing MaterialPE
- Max Rpm30000 rpm
- Disc ColorGreen
- UPC_NO08834167024
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data