Motion
08834167026

NORTON ABRASIVES
08834167026

Quick Change Finishing Disc - 2 in Disc Dia, Zirconia Alumina, 60 Grit, 30000 RPM
MI ITEM #03923871
MFR #08834167026
Your Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167026

Quick Change Finishing Disc - 2 in Disc Dia, Zirconia Alumina, 60 Grit, 30000 RPM
MI ITEM #03923871
MFR #08834167026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.83/each(List $2.10)

Overview

Mfr description
08834167026 R801 TY1 2" 60 ZYR ZIRC-PLUS

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Grade
    Coarse
  • Backing Material
    Y-wt. Polyester
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834167026
  • Application
    Beveling, Blending, Stock Removal
  • Color
    Green
  • Mounting Type
    Quick-Change Buffing Disc
  • Series
    BlueFire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text