Motion
08834167033

NORTON ABRASIVES
08834167033

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 60 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923877
MFR #08834167033
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167033

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 60 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923877
MFR #08834167033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
08834167033 R801 TY1 '3" 60 ZYR ZIRC-PLU
  • Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on stainless steels and hard to grind materials
  • Durable, Y-wt., 2-ply polyester/cotton blend back stands up to demanding applications
  • Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Ty TP/I fit snap-on/snap-off plastic attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Grade
    Coarse
  • Backing Material
    PE
  • Max Rpm
    20000 rpm
  • Disc Color
    Green
  • UPC_NO
    08834167033
  • Application
    Beveling, Blending, Stock Removal
  • Color
    Green
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Buffing Disc
  • Series
    BlueFire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text