Motion
08834167065

NORTON ABRASIVES
08834167065

Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #03923898
MFR #08834167065
Your Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167065

Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #03923898
MFR #08834167065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.85/each(List $2.38)

Overview

Mfr description
08834167065 R801 TY2 2" 36 ZYR ZIRC-PLUS

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834167065
  • Mounting Type
    Quick-Change PowerLock™ Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text