Motion
08834167072

NORTON ABRASIVES
08834167072

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #03923903
MFR #08834167072
List Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167072

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #03923903
MFR #08834167072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.28/each for your price

Overview

Mfr description
08834167072 R801 TY2 3" 36 ZYR ZIRC-PLUS

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834167072
  • Mounting Type
    Quick-Change PowerLock™ Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text