Motion
08834167075

NORTON ABRASIVES
08834167075

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit, Blue Color
Mi Item #03923906
MFR #08834167075
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167075

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit, Blue Color
Mi Item #03923906
MFR #08834167075

Mfr description
08834167075 R801 TY2 3" 60 ZYR ZIRC-PLUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Professional Cleaning, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    Speed-Lok TS
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    08834167075
  • Material Application
    Aluminum, Brass, Bronze, Exotic Alloys, Glass, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834167075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)