Motion
08834167097

NORTON ABRASIVES
08834167097

Quick Change Disc - 1 in Disc Dia, Zirconia Alumina, 80 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03923919
MFR #08834167097
List Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167097

Quick Change Disc - 1 in Disc Dia, Zirconia Alumina, 80 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03923919
MFR #08834167097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.14/each for your price

Overview

Mfr description
08834167097 R801 TY3 1" 80 ZYR ZIRC-PLUS
  • Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on stainless steels and hard to grind materials
  • Durable, Y-wt., 2-ply polyester/cotton blend back stands up to demanding applications
  • Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 60, 80 and 100 grit are recommended for blending and deburring
  • TY TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    PE
  • Max Rpm
    40000 rpm
  • Disc Color
    Green
  • UPC_NO
    08834167097
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text