Motion
08834167110

NORTON ABRASIVES
08834167110

Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03923930
MFR #08834167110
Price$0.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167110

Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03923930
MFR #08834167110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.87/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Professional Cleaning, Sanding, Stock Removal, Blending, Rust Removal
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Cloth
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    08834167110
  • Material Application
    300 Series Stainless, Bronze, Fiberglass, Glass, High Carbon Steels, 400 Series Stainless, Aluminum, Brass, Composites, Hard Woods, Low Carbon Steels, Soft Woods
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834167110

Overview

Mfr description
08834167110 R801 TY3 2" 60 ZYR ZIRC-PLUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought