Overview
Mfr description
08834167483 TY2 1" 120 ARB ALO-PLUS POWE
- Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
- X-wt. poly/cotton durable backing for smooth finishes
- Cool running; good choice for grinding exotic alloys
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
- 120 and 150 grit are recommended for light deburring and cleaning
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit NumberP120
- Backing MaterialHC
- Max Rpm40000 rpm
- Disc ColorBrown
- UPC_NO08834167483
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data