Motion
08834164631

NORTON ABRASIVES
08834164631

Quick Change Disc - 5 in Disc Dia, Aluminum Oxide, 12000 RPM, 25 Per Pack
MI ITEM #03923968
MFR #08834164631
List Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164631

Quick Change Disc - 5 in Disc Dia, Aluminum Oxide, 12000 RPM, 25 Per Pack
MI ITEM #03923968
MFR #08834164631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.05/each for your price

Overview

Mfr description
08834164631 TY AG 5/8-11 5" CRS AG SURF
  • An extra coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Supplied with 5/8-11 threaded mount for tool free mounting on the machine arbor

Specifications

  • Abrasive Type
    Non-Woven Locking Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse Grit
  • Backing Material
    NL
  • Max Rpm
    12000 rpm
  • Disc Color
    Black
  • UPC_NO
    08834164631
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text