Motion
08834167724

NORTON ABRASIVES
08834167724

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 30000 RPM, 10 Per Pack
MI ITEM #03923972
MFR #08834167724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167724

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 30000 RPM, 10 Per Pack
MI ITEM #03923972
MFR #08834167724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834167724 TY2 2" XCSIC POWERSTRIP-QC P
  • Extra coarse silicon carbide for a fast aggressive cutting action
  • Open web construction for minimal loading
  • Rapid Strip material provides a unique combination of aggressive performance, long life and improved finish
  • Ideal for removing coatings on a variety of substrates such as wood metal and plastics
  • Ty TS/II fit turn-on/turn-off metal attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Disc
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse Grit
  • Max Rpm
    30000 rpm
  • Disc Color
    Black
  • UPC_NO
    08834167724
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text