Overview
Mfr description
08834167803 TY2 2" 60ZRF POWERLOCK DISCS
- Unique blend of ceramic alumina and patented zirconia alumina abrasives for fast, aggressive cutting on stainless and low carbon steels
- Advanced resin bond technology with enhanced grain adhesion for extended life
- Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
- Extra heavy duty backing also extends the product life
- TY TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Fiber Disc
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number60
- Backing MaterialFI
- Max Rpm30000 rpm
- Disc ColorBlue
- UPC_NO08834167803
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data