Motion
08834167805

NORTON ABRASIVES
08834167805

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 36 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923982
MFR #08834167805
List Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167805

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 36 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923982
MFR #08834167805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.53/each for your price

Overview

Mfr description
08834167805 TY2 3" 36ZRF POWERLOCK DISCS
  • Unique blend of ceramic alumina and patented zirconia alumina abrasives for fast, aggressive cutting on stainless and low carbon steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
  • Extra heavy duty backing also extends the product life
  • TY TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Fiber Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    FI
  • Max Rpm
    20000 rpm
  • Disc Color
    Blue
  • UPC_NO
    08834167805
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text