Motion
08834167816

NORTON ABRASIVES
08834167816

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 36 Grit, 20000 RPM, 50 Per Pack
Mi Item #03923990
MFR #08834167816
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167816

Quick Change Disc - 3 in Disc Dia, Zirconia Alumina, 36 Grit, 20000 RPM, 50 Per Pack
Mi Item #03923990
MFR #08834167816

Mfr description
08834167816 TY3 3" 36ZRF POWERLOCK DISCS
  • Unique blend of ceramic alumina and patented zirconia alumina abrasives for fast, aggressive cutting on stainless and low carbon steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Quick-Change Fiber Disc
  • Backing Material
    FI
  • Disc Color
    Blue
  • Grit Number
    36
  • Manufacturer Package Quantity
    50
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834167816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)