Motion
08834167827

NORTON ABRASIVES
08834167827

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
MI ITEM #03924000
MFR #08834167827
Your Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834167827

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
MI ITEM #03924000
MFR #08834167827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.35/each(List $6.15)

Overview

Mfr description
08834167827 QC TY3 3" CRS AG SURF PREP P
  • An extra coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TR/III fit roll-on/roll-off metal attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Grade
    Extra Coarse Grit
  • Backing Material
    NL
  • Max Rpm
    20000 rpm
  • Disc Color
    Black
  • UPC_NO
    08834167827
  • Backing Weight
    X
  • Color
    Black
  • Disc Attachment Type
    Type 3
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought