Motion
08834168431

NORTON ABRASIVES
08834168431

Quick Change Disc - 1 in Disc Dia, Aluminum Oxide, 60 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03924041
MFR #08834168431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834168431

Quick Change Disc - 1 in Disc Dia, Aluminum Oxide, 60 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03924041
MFR #08834168431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834168431 TY2 1" 60 ARB POWERLOCK FX
  • Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Flexible discs specifically designed for general purpose deburring and blending on contoured surfaces
  • Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Backing Material
    HC
  • Max Rpm
    40000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834168431
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought