Overview
Mfr description
08834168492 TY2 1-1/2 180 ARB POWERLOCK
- Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
- X-wt. poly/cotton durable backing for smooth finishes
- Flexible discs specifically designed for general purpose deburring and blending on contoured surfaces
- Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
- 180 and 240 grit are recommended for finishing
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number180
- Backing MaterialHC
- Max Rpm30000 rpm
- Disc ColorBrown
- UPC_NO08834168492
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data