Motion
08834168539

NORTON ABRASIVES
08834168539

Disc Backing Pad - 2 in Pad Diameter
MI ITEM #03924086
MFR #08834168539
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834168539

Disc Backing Pad - 2 in Pad Diameter
MI ITEM #03924086
MFR #08834168539

Mfr description
08834168539 2-3" TY2 HOLDER MINI POWERFL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Diameter
    2 in
  • Disc Diameter
    2 in
  • Pad Diameter
    2 in
  • Shank Diameter
    0.2500 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Back Mounting Type
    Straight Shaft
  • Body Material
    Rubber
  • Density Rating
    Medium
  • Face Mounting Type
    TS
  • Max Rpm
    24000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    08834168539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)