Motion
08834168657

NORTON ABRASIVES
08834168657

Quick Change Disc - 2 in Disc Dia, Ceramic Alumina, 120 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03924095
MFR #08834168657
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834168657

Quick Change Disc - 2 in Disc Dia, Ceramic Alumina, 120 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03924095
MFR #08834168657

Mfr description
08834168657 TY3 2" 120 CRB ULTRA CERAMIC
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    PE
  • Disc Color
    Brown
  • Grit Number
    120
  • Manufacturer Package Quantity
    100
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834168657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)