Motion
08834168967

NORTON ABRASIVES
08834168967

5 x 5/8-11 In. Medium Density Non-Vacuum Standard Back-up Pad for Non-Woven Hook & Loop Discs
MI ITEM #03924106
MFR #08834168967
List Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834168967

5 x 5/8-11 In. Medium Density Non-Vacuum Standard Back-up Pad for Non-Woven Hook & Loop Discs
MI ITEM #03924106
MFR #08834168967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.60/each for your price

Overview

Mfr description
08834168967 HOLDER ATH-5 5/8-11 THD VELC

Specifications

  • Manufacturer Stock Number
    08834168967
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    088341689672
  • UPC_NO
    08834168967
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Weight
    0.3 lb
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    5 in
  • Dimensions
    5 x 5/8-11 in
  • Disc Diameter
    5 in
  • Harmonization Code
    6805.30
  • Hole Size
    5/8 in-11
  • Max Rpm
    10000 rpm
  • Product Types
    Back-up Pads,Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought