Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834169579

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03924114
MFR #08834169579

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834169579 R203 TY3 3" 60 ZYR ZIRC-PLUS

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change PowerLock™ Type III

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought