Motion
08834170019

NORTON ABRASIVES
08834170019

Finishing Disc - 12 in Disc Dia, Zirconia Alumina, 120 Grit
Mi Item #03924117
MFR #08834170019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834170019

Finishing Disc - 12 in Disc Dia, Zirconia Alumina, 120 Grit
Mi Item #03924117
MFR #08834170019

Mfr description
08834170019 12" 120 ZYR SHUR-STIK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    12 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)