1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834171134
Cloth Discs - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 100 Grit, Brown Color
MI ITEM #
03924155
MFR #
08834171134
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 08834171134
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834171134
Cloth Discs - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 100 Grit, Brown Color
MI ITEM #
03924155
MFR #
08834171134
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08834171134 1" 100 ARB SHUR-STIK
Specifications
Disc Diameter
1 in
Grit Number
100
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Color
Brown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data