Motion
08834173051

NORTON ABRASIVES
08834173051

Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03924281
MFR #08834173051
Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834173051

Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03924281
MFR #08834173051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.75/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • Series
    MX240

Overview

Mfr description
08834173051 12" 120 ARB SHUR-STIK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought