Motion
08834174098

NORTON ABRASIVES
08834174098

Disc Backing Pad - 1 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #03924350
MFR #08834174098
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834174098

Disc Backing Pad - 1 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #03924350
MFR #08834174098

Mfr description
08834174098 1 " SHURSTIK HOLDERS 1/4 SHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Diameter
    1 in
  • Pad Diameter
    1 in
  • Shank Diameter
    1/4 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Max Rpm
    15000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    08834174098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)