Motion
08834180024

NORTON ABRASIVES
08834180024

Cartridge Roll - Coarse Grade, P80 Grit, 0.1875 in Diameter, 1.0000 in Wide
Mi Item #03924358
MFR #08834180024
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180024

Cartridge Roll - Coarse Grade, P80 Grit, 0.1875 in Diameter, 1.0000 in Wide
Mi Item #03924358
MFR #08834180024

Mfr description
08834180024 3/16X1 X3/32 AH 80 ARB STRAI
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Arbor Size
    3/32 in
  • Backing Weight
    J Weight
  • Band Diameter
    0.1875 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    0.1875 in, 4.76 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cotton Cloth
  • Compatible Tool
    High Speed Grinders
  • Grade
    Coarse
  • Grit Number
    P80
  • Manufacturer Stock Number
    08834180024
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834180024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)