Motion
08834180026

NORTON ABRASIVES
08834180026

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.1875 in Diameter, 1.0000 in Wide
Mi Item #03924360
MFR #08834180026
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180026

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.1875 in Diameter, 1.0000 in Wide
Mi Item #03924360
MFR #08834180026

Mfr description
08834180026 3/16X1 X3/32 AH 120 ARB STRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Arbor Size
    0.0938 in, 2.38 mm
  • Backing Weight
    X Weight
  • Band Diameter
    0.1875 in
  • Band Width
    1.0000 in
  • Length
    1.0000 in, 25.40 mm
  • Width/Diameter
    0.1875 in, 4.76 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    High Speed Grinders
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    08834180026
  • Number Of Pieces
    100
  • UPC_NO
    08834180026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)