Motion
08834180061

NORTON ABRASIVES
08834180061

Sanding Cartridge Roll - 60 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924369
MFR #08834180061
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180061

Sanding Cartridge Roll - 60 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924369
MFR #08834180061

Mfr description
08834180061 1/4X1 X1/8 AH 60 ARB STRAIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Backing Weight
    J-wt, X-wt
  • Disc Diameter  
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    J-wt. Cotton, X-wt. Cotton
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)