Motion
08834180062

NORTON ABRASIVES
08834180062

80 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924370
MFR #08834180062
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180062

80 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924370
MFR #08834180062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
08834180062 1/4X1 X1/8 AH 80 ARB STRAIGH

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    J-wt, X-wt
  • Backing Material
    J-wt. Cotton, X-wt. Cotton
  • Grade
    Coarse
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought