Motion
08834180064

NORTON ABRASIVES
08834180064

120 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Medium Grade
MI ITEM #03924372
MFR #08834180064
Your Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180064

120 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Medium Grade
MI ITEM #03924372
MFR #08834180064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.41/each(List $0.80)

Overview

Mfr description
08834180064 1/4X1 X1/8 AH 120 ARB STRAIG

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    X-wt
  • Backing Material
    X-wt. Cotton
  • Grade
    Medium
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text