Motion
08834180070

NORTON ABRASIVES
08834180070

Cartridge Roll - 320 Grit, 1/4 in Diameter
MI ITEM #03924376
MFR #08834180070
Your Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180070

Cartridge Roll - 320 Grit, 1/4 in Diameter
MI ITEM #03924376
MFR #08834180070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.70/each(List $0.80)

Overview

Mfr description
08834180070 1/4X1 X1/8 AH 320 ARB STRAIG
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 150-320 grit is recommended for fine blending, cleaning, finishing and polishing
  • Recommended mandrel is M-4 or M-8

Specifications

  • Band Diameter
    1/4 in
  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834180070
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought