Motion
08834180080

NORTON ABRASIVES
08834180080

60 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924378
MFR #08834180080
Your Price$0.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180080

60 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
MI ITEM #03924378
MFR #08834180080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.52/each(List $1.00)

Overview

Mfr description
08834180080 1/4X1-1/2X1/8 AH 60 ARB STRA

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    J-wt, X-wt
  • Backing Material
    J-wt. Cotton, X-wt. Cotton
  • Grade
    Coarse
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought