Motion
08834180081

NORTON ABRASIVES
08834180081

80 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
Mi Item #03924379
MFR #08834180081
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180081

80 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Coarse Grade
Mi Item #03924379
MFR #08834180081

Mfr description
08834180081 1/4X1-1/2X1/8 AH 80 ARB STRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Backing Weight
    J-wt, X-wt
  • Disc Diameter  
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    J-wt. Cotton, X-wt. Cotton
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)