Motion
08834180083

NORTON ABRASIVES
08834180083

120 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Medium Grade
Mi Item #03924381
MFR #08834180083
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180083

120 Grit, Aluminum Oxide Abrasive Material, 0.2500 in Disc Diameter, Medium Grade
Mi Item #03924381
MFR #08834180083

Mfr description
08834180083 1/4X1-1/2X1/8 AH 120 ARB STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Backing Weight
    X-wt
  • Disc Diameter  
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)