Motion
08834180085

NORTON ABRASIVES
08834180085

Sanding & Polishing Band - Fine Grade, 180 Grit, 0.2500 in Diameter, 1.5000 in Wide
Mi Item #03924383
MFR #08834180085
Price$0.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180085

Sanding & Polishing Band - Fine Grade, 180 Grit, 0.2500 in Diameter, 1.5000 in Wide
Mi Item #03924383
MFR #08834180085

Mfr description
08834180085 1/4X1-1/2X1/8 AH 180 ARB STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.52/each

Specifications

Dimensions

  • Arbor Size
    3.17 mm, 0.1250 in
  • Backing Weight
    X Weight
  • Band Diameter
    0.2500 in
  • Band Width
    1.5000 in
  • Length
    1.5000 in, 38.10 mm
  • Width/Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Fine
  • Grit Number
    180
  • Manufacturer Stock Number
    08834180085
  • Number Of Pieces
    100
  • UPC_NO
    08834180085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)