Motion
08834180197

NORTON ABRASIVES
08834180197

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.3750 in Diameter, 0.7500 in Wide
Mi Item #03924404
MFR #08834180197
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180197

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.3750 in Diameter, 0.7500 in Wide
Mi Item #03924404
MFR #08834180197

Mfr description
08834180197 3/8X 3/4X1/8 AH 120 ARB STRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Arbor Size
    0.1250 in, 3.17 mm
  • Backing Weight
    X Weight
  • Band Diameter
    0.3750 in
  • Band Width
    0.7500 in
  • Height
    0.7500 in, 19.05 mm
  • Length
    0.7500 in, 19.05 mm
  • Width
    0.7500 in, 19.05 mm
  • Width/Diameter
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    08834180197
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834180197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)