Motion
08834180234

NORTON ABRASIVES
08834180234

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 3/8 in Wide , 1-1/2 in Long
Mi Item #03924416
MFR #08834180234
Price$0.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180234

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 3/8 in Wide , 1-1/2 in Long
Mi Item #03924416
MFR #08834180234

Mfr description
08834180234 3/8X1-1/2X1/8 AH 120 ARB STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.52/each

Specifications

Dimensions

  • Backing Weight
    X
  • Overall Diameter
    0.3750 in, 9.53 mm
  • Overall Length
    1.5000 in, 38.10 mm
  • Overall Width
    0.3750 in, 9.53 mm
  • Roll Length
    1-1/2 in
  • Roll Width
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cotton, Polycotton
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Pieces
    1
  • UPC_NO
    08834180234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)