Motion
08834180252

NORTON ABRASIVES
08834180252

Cartridge Roll - 100 Grit, 3/8 in Diameter
MI ITEM #03924423
MFR #08834180252
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180252

Cartridge Roll - 100 Grit, 3/8 in Diameter
MI ITEM #03924423
MFR #08834180252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
08834180252 3/8X2 X1/8 AH 100 ARB STRAIG
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • Recommended mandrel is M-10

Specifications

  • Band Diameter
    3/8 in
  • Grit Number
    100
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834180252
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought