Motion
08834180310

NORTON ABRASIVES
08834180310

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 1/2 in Wide , 1-1/2 in Long
Mi Item #03924441
MFR #08834180310
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180310

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 1/2 in Wide , 1-1/2 in Long
Mi Item #03924441
MFR #08834180310

Mfr description
08834180310 1/2X1-1/2X1/8 AH 120 ARB STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Overall Diameter
    0.5000 in, 12.70 mm
  • Overall Length
    1.5000 in, 38.10 mm
  • Overall Width
    0.5000 in, 12.70 mm
  • Roll Length
    1-1/2 in
  • Roll Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Pieces
    1
  • UPC_NO
    08834180310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)