Motion
08834180350

NORTON ABRASIVES
08834180350

Sanding & Polishing Band - 60 Grit, 1/2 in Diameter
MI ITEM #03924454
MFR #08834180350
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180350

Sanding & Polishing Band - 60 Grit, 1/2 in Diameter
MI ITEM #03924454
MFR #08834180350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
08834180350 1/2X2 X3/16 AH 60 ARB STRAIG

Specifications

  • Band Diameter
    1/2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cotton
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834180350
  • Length
    2 in
  • Arbor Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought