Motion
08834180402

NORTON ABRASIVES
08834180402

80 Grit, Aluminum Oxide Abrasive Material, 0.6250 in Disc Diameter, Coarse Grade
MI ITEM #03924466
MFR #08834180402
Your Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180402

80 Grit, Aluminum Oxide Abrasive Material, 0.6250 in Disc Diameter, Coarse Grade
MI ITEM #03924466
MFR #08834180402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.15/each(List $2.30)

Overview

Mfr description
08834180402 5/8X2 X3/16 AH 80 ARB STRAIG

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    J-wt, X-wt
  • Backing Material
    J-wt. Cotton, X-wt. Cotton
  • Grade
    Coarse
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought