Motion
08834180456

NORTON ABRASIVES
08834180456

Cartridge Roll - Coarse Grade, 40 Grit, 0.7500 in Diameter, 1.0000 in Wide
MI ITEM #03924468
MFR #08834180456
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180456

Cartridge Roll - Coarse Grade, 40 Grit, 0.7500 in Diameter, 1.0000 in Wide
MI ITEM #03924468
MFR #08834180456

Mfr description
08834180456 3/4X1 X3/16 AH 40 ARB STRAIG
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Arbor Size
    3/16 in
  • Backing Weight
    X Weight
  • Band Diameter
    0.7500 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    High Speed Grinders
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Stock Number
    08834180456
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834180456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)