Motion
08834180506

NORTON ABRASIVES
08834180506

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.7500 in Diameter, 2.0000 in Wide
MI ITEM #03924488
MFR #08834180506
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180506

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.7500 in Diameter, 2.0000 in Wide
MI ITEM #03924488
MFR #08834180506

Mfr description
08834180506 3/4X2 X1/4 AH 60 ARB STRAIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.61/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.35 mm
  • Backing Weight
    X Weight
  • Band Diameter
    0.7500 in
  • Band Width
    2.0000 in
  • Length
    2.0000 in, 50.80 mm
  • Width/Diameter
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    08834180506
  • Number Of Pieces
    100
  • UPC_NO
    08834180506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)