Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180580

Cartridge Roll - 60 Grit, 1 in Diameter
MI ITEM #03924493
MFR #08834180580

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834180580 1 X1-1/2X1/8 AH 60 ARB STRAI
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 36-60 grit is recommended for removing heavy burrs, stock removal, removing flash and parting lines and removing rust, scale and pit marks
  • Recommended mandrel is M-9

Specifications

  • Band Diameter
    1 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought