Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180585

Cartridge Roll - 120 Grit, 1 in Diameter
MI ITEM #03924496
MFR #08834180585

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834180585 1 X2 X1/4 AH 120 ARB STRAIGH
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • Recommended mandrel is M-22

Specifications

  • Band Diameter
    1 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Arbor Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text