Motion
08834180587

NORTON ABRASIVES
08834180587

Cartridge Roll - Coarse Grade, 60 Grit, 1.0000 in Diameter
Mi Item #03924497
MFR #08834180587
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180587

Cartridge Roll - Coarse Grade, 60 Grit, 1.0000 in Diameter
Mi Item #03924497
MFR #08834180587

Mfr description
08834180587 1 X1-1/2X1/4 AH 60 ARB STRAI
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.71/each

Specifications

Dimensions

  • Arbor Size
    1/4 in
  • Backing Weight
    X Weight
  • Band Diameter
    1.0000 in
  • Length
    1.5000 in, 38.10 mm
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    High Speed Grinders
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    08834180587
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834180587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)